missing translation for 'onlineSavingsMsg'
Learn More

IKA™ MIXSTER Add-on Unit

Product Code. 17775878 Shop All IKA Products
Change view
Click to view available options
Speed:
100 to 3000 rpm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Speed Unit Size
17775878 100 to 3000 rpm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17775878 Supplier IKA™ Supplier No. 0020112621
Estimated Shipment: 10-03-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Add-on unit for existing MIXSTER setups.

  • Supplied without power supply and without accessories
  • Please check whether the power of your currently used power supply is sufficient to supply the planned number of MIXSTER devices
  • Up to 2 devices: power supply from MIXSTER Sets 1 and 2
  • 2 to 4 devices: TW. PWR.1 or power supply from MIXSTER Sets 3 and 4
  • 4 to 30 devices: TW.PWR.2
TRUSTED_SUSTAINABILITY

Specifications

Speed 100 to 3000 rpm
Stirring Positions 1
Top Plate Material Glass
Display LED
Shape Rectangle
Voltage 24 V
Wattage 10 W
Top Plate Diameter (Metric) 124 mm
Plug Type Universal
Includes IKA™ MIXSTER Stirring Unit
Material Aluminum
Speed Control Touch Key
Timer Yes
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.