missing translation for 'onlineSavingsMsg'
Learn More

IKA™ MIXSTER Sets
GREENER_CHOICE

Product Code. 17785868 Shop All IKA Products
Change view
Click to view available options
Includes:
2 x Stirring Unit, 50 Stir Bars
3 x Stirring Unit, 75 Stir Bars
4 x Stirring Unit, 100 Stir Bars
Stirring Unit, 25 Stir Bars
Unit Size:
Each
Pack of 2
Pack of 3
Pack of 4
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Includes unitSize
17785868 Stirring Unit, 25 Stir Bars Each
17795868 2 x Stirring Unit, 50 Stir Bars Pack of 2
17705878 3 x Stirring Unit, 75 Stir Bars Pack of 3
17715878 4 x Stirring Unit, 100 Stir Bars Pack of 4
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 17785868 Supplier IKA™ Supplier No. 0020027010
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

MIXSTER is a universal and compact mixing device with magnetic drive.

In the default version, MIXSTER is a powerful single-position magnetic stirrer for mixing up to 5 L at a maximum speed of 3000 rpm and a viscosity of up to 500 mPa. By connecting additional MIXSTER stirring units (available as accessories), MIXSTER can be expanded to a multi-position magnetic stirrer with up to 30 stirring positions. Stirring positions can be controlled either separately or simultaneously (leader-follower principle).

  • With multi-position stirring attachment TW.IX, the drive is transformed into a magnetic stirrer with 9 stirring positions for efficient mixing of sample vessels with small volumes (8 to 60 mL)
  • TW.VX shaker attachment transforms universal magnetic drive into a vortex or orbital shaker
  • MIXSTER enables all information to be conveyed without any alpha-numeric display via its intuitive and chemically resistant 360° LED glass display
  • During operation, speed or power required for stirring can be displayed
  • Viscosity changes can be observed and displayed as a percentage
  • Mixing can be started by pressing a button thanks to integrated beaker recognition by placing or touching the beaker
  • Reverse function changes the direction of rotation at definable time intervals, leading to a significant improvement of the mixing result, especially with samples that are difficult to mix
  • High protection class IP 66 allows operation under harsh conditions
  • MIXSTER can be cleaned under the tap, for example, or operated in an incubator at temperatures up to 40°C
  • Compact and innovative design has already been awarded the Reddot Award 2022
  • Particularly suitable for use in laboratories with limited space
  • Depending on number of devices, a different power supply may be needed (included power supply is designed to power up to two devices)
TRUSTED_SUSTAINABILITY

Specifications

Speed 100 to 3000 rpm
Stirring Positions 1
Top Plate Material Glass
Capacity 5 L
Display LED
Shape Rectangle
Voltage 24 V
Wattage 10 W
Height (Metric) 24 mm
Length (Metric) 135 mm
Top Plate Diameter (Metric) 124 mm
Width (Metric) 135 mm
Amperage 400 mA
Frequency 50/60 Hz
Plug Type Universal
Certifications/Compliance CE
Warranty and Service Offering 3 Year
Color Black
Includes Stirring Unit, 25 Stir Bars
Material Aluminum
Protection Class IP 66
Speed Control Touch Key
Timer Yes
Type Mixing Device
Shipping Weight (Metric) 0.6 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.