missing translation for 'onlineSavingsMsg'
Learn More

S-Curve™ Two Compartment Glove Dispenser with Front Access Holes

Product Code. 16410905
Encompass_Preferred
Change view
Click to view available options
Material:
PETG
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Material Unit Size
16410905 PETG Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 16410905 Supplier S-Curve™ Supplier No. 19162422
Estimated Shipment: 17-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Dispenser features front access holes for easy product dispensing and a single, sloping lid with full-length hinge to maintain HEPA flow.

  • Single, sloping lid with full-length hinge to maintain HEPA flow
  • Front access holes for easy product dispensing
  • Can be mounted with heavy-duty wall brackets (included)
  • Flame treated edges for a smooth finish

Specifications

Product Type Glove Dispenser
Color Clear
Dimensions (D x W x H) Interior 11.5 x 12 x 12 in.
Holds Gloves
Material PETG
Mounting Keyhole Slots
No. of Compartments 2
Product Style Top Loading
Includes Heavy-duty wall mounting bracket
Thickness (English) 0.25 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.