missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ Kel-F™ Fittings Assembled with PTFE FEP Tubing
Click to view available options
Thread Size:
1/4 in.-28
Unit Size:
Each
Description
- Manufactured from Kel-F™ PCTFE
- Tubing gauge of 12
- Tubing length of 304.8mm
Specifications
Specifications
| Type | Cut End |
| Thread Size | 1/4 in.-28 |
| Description | Gauge: 12 |
| Overall Length (Metric) | 304.8 mm |
| Material | Kel-F |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction