missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Standard Two-Prong Extension Clamps

Product Code. 11735419 Shop All Cole-Parmer Products
Change view
Click to view available options
Diameter (Metric):
75 mm
92 mm
95 mm
Unit Size:
Each
Product Code. Diameter (Metric) unitSize
11735419 92 mm Each
11745419 95 mm Each
11939718 75 mm Each
3 options
This item is not returnable. View return policy

Product Code. 11735419

Brand: Cole-Parmer™ 0802144

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Securely hold burets, thermometers, beakers, and flask necks with these extension clamps. Standard Two-Prong Extension Clamps are deal for holding straight-sided apparatus. Dual adjustable clamps are offered in either stainless steel or nickel plated zinc.

Choose single adjustment style for standard use where one prong or finger is adjusted using a wing nut, while the other prong remains stationary or for a more versatile clamp choose the dual adjustment style.

  • Both prongs are easily adjusted over a wider range
  • Available in medium and large sizes
  • Supplied with non-slip vinyl sleeves or for temperatures above 100°C, fiberglass covers
  • An additional holder must be purchased in order to attach clamps to lab-frames, support stands or other apparatus

Specifications

Quantity 1 Ea.
Type Utility Clamp
Material Nickel-plated Zinc
For Use With (Application) Ideal for holding straight-sided apparatus such as burets, thermometers, beakers, and flask necks
Diameter (Metric) 92 mm
Length (Metric) 233 mm
Size Large
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.