missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilac™ Two-tone Nesting Stacking Perforated Crate
Description
- 600 x 400 perforated crate.
- Stacking and nesting by a half-turn rotation.
- Ideal for commercial kitchen use and the cold chain process.
- Provides ventilation.
- Large perforations meaning that temperatures can be brought down quickly and is easy to clean.
- Quickly recognisable thanks to the two-tone system.
Specifications
Specifications
| Capacity (English) | 6.9 gal. |
| Capacity (Metric) | 26 L |
| Closure Type | None |
| Color | Blue |
| Material | HDPE |
| Shape | Rectangular |
| Product Type | Crate |
| Dimensions (L x W x H) | 600 x 400 x 147 mm |
| Length (Metric) | 600 mm |
| Length (English) | 23.6 in. |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?