missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
Use Thermo Scientific™ TX-200 Rotor Tube Adapters with round buckets in the TX-200 Rotor.
Adapters hold a variety of tubes including round-bottom, conical, urine, blood collection and microtubes.
- Maximum tube capacity: 4 × 100mL
- Maximum O.D. × L: 48 × 122mm
Specifications
Specifications
| Type | Rotor Tube Adapter |
| Capacity | 10 mL Blood Collection or 15 mL Corex /Kimble Tube |
| Max. Tube Diameter | 17 mm |
| Max. Tube Length | 121 mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?