missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ TX-200 Rotor Tube Adapters
Shop All Thermo Scientific Products
Click to view available options
Capacity:
1.5/2.0 mL Conical Microtube
10 mL Blood Collection or 15 mL Corex /Kimble Tube
100 mL Round-bottom Tube
12 x 124 mm Tube
14 mL Conical Urine Tube
15 mL Blood Collection Tube
15 mL Conical Tube
20 mL Round-bottom Tube
25 mL DIN Round-/Flat-bottom Tube
25 mL Universal Tube
5/7 mL Blood Collection Tube
5/7 mL Round-bottom Tube
50 mL Conical Tube
50 mL DIN Round-bottom Tube
50 mL Round-bottom Tube
Unit Size:
Pack of 4
Description
Use Thermo Scientific™ TX-200 Rotor Tube Adapters with round buckets in the TX-200 Rotor.
Adapters hold a variety of tubes including round-bottom, conical, urine, blood collection and microtubes.
- Maximum tube capacity: 4 × 100mL
- Maximum O.D. × L: 48 × 122mm
Specifications
Specifications
| Type | Rotor Tube Adapter |
| Capacity | 50 mL DIN Round-bottom Tube |
| Max. Tube Diameter | 35 mm |
| Max. Tube Length | 126 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction