missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ TX-200 Rotor Tube Adapters

Product Code. 10596214 Shop All Thermo Scientific Products
Change view
Click to view available options
Capacity:
1.5/2.0 mL Conical Microtube
10 mL Blood Collection or 15 mL Corex /Kimble Tube
100 mL Round-bottom Tube
12 x 124 mm Tube
14 mL Conical Urine Tube
15 mL Blood Collection Tube
15 mL Conical Tube
20 mL Round-bottom Tube
25 mL DIN Round-/Flat-bottom Tube
25 mL Universal Tube
5/7 mL Blood Collection Tube
5/7 mL Round-bottom Tube
50 mL Conical Tube
50 mL DIN Round-bottom Tube
50 mL Round-bottom Tube
Unit Size:
Pack of 4
15 product options available for selection
Product selection table with 15 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity Unit Size
10596214 5/7 mL Blood Collection Tube Pack of 4
10194494 15 mL Conical Tube Pack of 4
10596404 100 mL Round-bottom Tube Pack of 4
10338204 50 mL DIN Round-bottom Tube Pack of 4
10082534 50 mL Conical Tube Pack of 4
10216854 25 mL Universal Tube Pack of 4
10297374 25 mL DIN Round-/Flat-bottom Tube Pack of 4
10459834 20 mL Round-bottom Tube Pack of 4
10124364 14 mL Conical Urine Tube Pack of 4
10318064 10 mL Blood Collection or 15 mL Corex /Kimble Tube Pack of 4
10799305 15 mL Blood Collection Tube Pack of 4
10677565 5/7 mL Round-bottom Tube Pack of 4
10267044 12 x 124 mm Tube Pack of 4
10431565 1.5/2.0 mL Conical Microtube Pack of 4
10738545 50 mL Round-bottom Tube Pack of 4
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 15 options available.
15 options
This item is not returnable. View return policy
Product Code. 10596214 Supplier Thermo Scientific™ Supplier No. 75003785
  • ONLINE EXCLUSIVE PRICE
    283.00 €
    273.00 € / Pack of 4
    Save 10.00 €
    3% Off
 Restricted Item
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Use Thermo Scientific™ TX-200 Rotor Tube Adapters with round buckets in the TX-200 Rotor.

Use Thermo Scientific™ TX-200 Rotor Tube Adapters with round buckets in the TX-200 Rotor.

Adapters hold a variety of tubes including round-bottom, conical, urine, blood collection and microtubes.
  • Maximum tube capacity: 4 × 100mL
  • Maximum O.D. × L: 48 × 122mm
TRUSTED_SUSTAINABILITY

Specifications

Type Rotor Tube Adapter
Capacity 5/7 mL Blood Collection Tube
Max. Tube Diameter 13 mm
Max. Tube Length 122 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.