missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ TX-400 4 x 400 mL Swinging Bucket Rotor

Product Code. 11754998 Shop All Thermo Scientific Products
Change view
Click to view available options
Type:
Bucket
Bucket Lid
Replacement O-ring
Swinging Bucket Rotor
Unit Size:
4 sets
Each
Pack of 4
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Type Unit Size
11754998 Bucket 4 sets
15153169 Swinging Bucket Rotor Each
11764998 Bucket Lid Pack of 4
11774998 Replacement O-ring Pack of 4
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 11754998 Supplier Thermo Scientific™ Supplier No. 75003655
  • ONLINE EXCLUSIVE PRICE
    1865.00 €
    1800.00 € / 4 sets
    Save 65.00 €
    3% Off
 Restricted Item
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Support a wide range of sample sizes and applications with the swinging bucket rotor.

Support a wide range of sample sizes and applications with the Thermo Scientific™ TX-400 4 x 400mL Swinging Bucket Rotor.

Ordering Information:

Buckets and lids are sold separately; order rotor body (75-003-629) and components to complete assembly. For replacement O-rings for lids (set of four), order 75-003-657. Tube adapters are also available separately. Contact your sales representative for information.

Compatible with:

Thermo Scientific Sorvall™ ST16, SL16, Sorvall Legend™ X1, Multifuge™ X1, Megafuge™ 16 Centrifuge Series

Recommended for:

Cell culture, blood separation, body fluids processing, microbiology, proteomics, genomics and molecular biology

TRUSTED_SUSTAINABILITY

Specifications

Type Bucket
Capacity 4 x 400 mL
For Use With (Equipment) TX-400 Rotor
Certifications/Compliance Biocontainment certified by CAMR™, HPA, Porton Down, UK
Biocontainment Yes
Quantity Set of 4
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.