missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ TX-400 4 x 400 mL Swinging Bucket Rotor

Support a wide range of sample sizes and applications with the swinging bucket rotor.

147.74 € - 2030.10 €

Specifications

Biocontainment Yes
View More Specs

Products 4
Product Code Brand Type Price Quantity & Availability  
Product Code Brand Type Price Quantity & Availability  
15153169
View Documents Promotion Details
Thermo Scientific™
75003181
Swinging Bucket Rotor
2030.10 €
Each
Please to purchase this item. Need a web account? Register with us today!
11754998
View accessory products View Documents Promotion Details
Thermo Scientific™
75003655
Bucket
1809.00 €
4 sets
Please to purchase this item. Need a web account? Register with us today!
11764998
View Documents Promotion Details
Thermo Scientific™
75003656
Bucket Lid
521.13 €
Pack of 4
Please to purchase this item. Need a web account? Register with us today!
11774998
View Documents Promotion Details
Thermo Scientific™
75003657
Replacement O-ring
147.74 €
Pack of 4
Please to purchase this item. Need a web account? Register with us today!
Description

Description

Support a wide range of sample sizes and applications with the Thermo Scientific™ TX-400 4 x 400mL Swinging Bucket Rotor.

Ordering Information:

Buckets and lids are sold separately; order rotor body (75003181) and components to complete assembly. For replacement O-rings for lids (set of four), order 75003657. Tube adapters are also available separately. Contact your sales representative for information.

Compatible with:

Thermo Scientific Sorvall™ ST16, SL16, Sorvall Legend™ X1, Heraeus™ Multifuge™ X1, Heraeus Megafuge™ 16 Centrifuge Series

Recommended for:

Cell culture, blood separation, body fluids processing, microbiology, proteomics, genomics and molecular biology

Note:
Rotor 75003181 is the replacement for rotor 75003629
Specifications

Specifications

Yes
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.