Learn More
Thermo Scientific™ TX-750 Swinging Bucket/BIOShield 1000A Adapters
Use Thermo Scientific™ TX-750 Swinging Bucket/BIOShield™ 1000A Adapters to add versatility to TX-750/BIOShield Swinging-Bucket Rotors.
Brand: Thermo Scientific™ 75003738
Code : A0
Additional Details : Weight : 0.01000kg
Description
Use Thermo Scientific™ TX-750 Swinging Bucket/BIOShield™ 1000A Adapters to add versatility to TX-750/BIOShield Swinging-Bucket Rotors.
- Adapters accept round/flat-bottom and blood collection bottles/tubes for TX-750 Rectangular Buckets or BIOShield 1000A Rotor.
- Maximum tube size: 63 × 130mm
Specifications
150mL Round-bottom, Open-top Tubes |