missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Velp Scientifica™ TX4 IR Vortex Mixer
Shop All Velp Products
Click to view available options
Dimensions (L x W x H):
165 x 150 x 130 mm
Unit Size:
Each
Description
Velp Scientifica™ TX4 IR Vortex Mixer with adjustable stirring speed, in continuous or with the exclusive infrared sensor.
Unique Efficiency
- Vibration starts when tube is detected by IR (VELP patent)
- No fatigue as no pressure is required
- Eliminates repetitive strain injury
- IR sensor and continuous modes
Accurate Control
- Digital control of vibration time and speed
- Timed operation up to 999:59 minutes
- Large, bright LCD multi-parameter display
Excellent Versatility
- Variable speed operation, electronically controlled up to 3000 rpm
- Large choice of accessories to suit tubes, plates and flasks
- Universal voltage / frequency model
Long Life Design
- Accessories fit by simple pressure
- Optimum resistance to chemicals from technopolymer casing
- Excellent stability with zinc alloy base
- Large, anti-slip rubber feet for staying in required position
- IP 42 protection against particles and liquids
- Designed for the longest lifespan and guaranteed by 3 years warranty
Specifications
Specifications
| Speed Range | 300 rpm |
| Wattage | 15 W |
| Frequency | 50/60 Hz |
| Material | Zinc Base, Technopolymer |
| Dimensions (L x W x H) | 165 x 150 x 130 mm |
| Height (English) | 5.11 in. |
| Height (Metric) | 130 mm |
| Length (English) | 6.49 in. |
| Length (Metric) | 165 mm |
| Width (English) | 5.9 in. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction