missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Skytec TX428 Disposable Latex-Free Nitrile Gloves
Click to view available options
Size:
6, X-Small
7, Small
8, Medium
9, Large
10, X-Large
11, 2X-Large
Unit Size:
Pack of 100
Pack of 90
Description
- High quality nitrile, soft and durable
- Palm thickness 0.10 mm (4 mil), weight: 6.5 g
- High resistance to penetration and projections of many chemicals
- Textured finish on fingertips for improved grip and touch
- Extended cuff (280 mm length)
- Powder-free, latex free, non-sterile, AQL 1.5
- Chlorinated inside to offer more comfort and reduce friction when donning
- Antistatic properties due to inherent antistatic properties of nitrile
- Approved for food handling
- Dual labelling: PPE and medical
- Medical device compliant (MDD 93/42/EEC), conforms to EN455 (all parts)
- Tested against chemotherapy drugs according to ASTM D6978-05
- Compliant with ASTM D6319-2019 and ASTM D5151-2019
Specifications
Specifications
| Certifications/Compliance (Europe) | EN374 |
| Chlorinated | Yes |
| Accelerator Free | No |
| Applications | Healthcare, Industrial, Laboratory |
| AQL | 1.5 |
| Color | Blue |
| Disposable | Single-use |
| Exterior Finish | Fingertip Textured |
| Finger Thickness (English) | 5 mil |
| Finger Thickness (Metric) | 0.12 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction