missing translation for 'onlineSavingsMsg'
Learn More

Skytec™ TX430 Single Use Glove, 100% Nitrile, Powder Free

Product Code. 30242974 Shop All Skytec Products
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
Unit Size:
Pack of 100
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Unit Size
30242974 Large Pack of 100
30242949 Small Pack of 100
30242986 Medium Pack of 100
30242942 X-Large Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Product Code. 30242974 Supplier Skytec™ Supplier No. SKG00430DH
  • ONLINE EXCLUSIVE PRICE
    27.47 €
    11.38 € / Pack of 100
    Save 16.09 €
    58% Off
In Stock
Add to basket
Edge
Add to basket

High performance, powder-free, extended cuff nitrile single use examination glove. Significantly stronger alternative to latex, dual certified (Industrial and Medical) and food safe.

  • High quality nitrile, soft and durable
  • Palm thickness 0.10 mm (4 mil.)
  • High resistance to penetration and projections of many chemicals
  • Textured finish on fingertips for improved grip and touch
  • Extended cuff (300 mm length)
  • Powder-free, latex free, non-sterile, AQL 1.5
  • Chlorinated inside to offer more comfort and reduce friction when donning
  • Antistatic properties due to inherent antistatic properties of nitrile
  • Approved for food handling
  • Dual labelling: PPE and medical Medical device compliant (MDD 93/42/EEC), conforms to EN455 (all parts)
  • Tested against chemotherapy drugs according to ASTM D6978-05 Compliant with ASTM D6319-2019 and ASTM D5151-2019

Specifications

Certifications/Compliance CE III , EN 374-1:2016 Type B: K,P,T , EN 421:2010 , EN 455 Medical Device , ASTM D6319-2019 , ASTM D6978-05
Accelerator Free No
Applications Healthcare, Industrial, Laboratory
AQL 1.5
Color Blue
Disposable Single-use
Exterior Finish Fingertip Textured
Finger Thickness (English) 5.9 mil
Finger Thickness (Metric) 0.15 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 3.94 mil.
Palm Thickness (Metric) 0.1 mm
Powdered Powder Free
Product Type Nitrile Gloves
Size Large
Sterility Non-sterile
Thickness (English) 3.94 mil.
Thickness (Metric) 0.1 mm
Glove Cuff Style Rolled
Length (English) 11.61 in.
Length (Metric) 295 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.