missing translation for 'onlineSavingsMsg'
Learn More

Skytec TX530 Disposable Latex-Free Nitrile Gloves

Product Code. 17822184
Change view
Click to view available options
Size:
6, X-Small
7, Small
8, Medium
9, Large
10, X-Large
11, 2X-Large
Unit Size:
Pack of 100
Product Code. Size unitSize
17822184 6, X-Small Pack of 100
17842184 7, Small Pack of 100
17802194 8, Medium Pack of 100
17812184 9, Large Pack of 100
17802184 10, X-Large Pack of 100
17832184 11, 2X-Large Pack of 100
6 options

Product Code. 17822184

Brand: Skytec SKG00530EB

Only null left
Add to basket
Edge
Add to basket

TX530 Disposable Latex-Free Nitrile Gloves are premium performance, powder-free, extended cuff, nitrile, single-use disposable gloves. Dual certified (Industrial and Medical), extremely strong and higher chemical and puncture resistance than regular nitrile disposables.

  • 100% premium quality nitrile
  • Palm thickness 0.12 mm (5 mil)
  • High resistance to penetration and projections of many chemicals
  • Extended cuff (300 mm length) to protect the forearm
  • Chlorinated inside to offer increased comfort and reduce friction when donning
  • Powder-free, latex-free, non-sterile, AQL 1.5
  • Approved for food handling
  • Dual labelling: PPE and medical
  • Medical device compliant (MDD 93/42/EEC), conforms to EN455 (all parts)
  • Anti-static properties due to inherent anti-static properties of nitrile

Specifications

Certifications/Compliance CAT III
Certifications/Compliance (Europe) EN374
Chlorinated Yes
Applications Healthcare, Industrial, Laboratory
Color Green
Finger Thickness (English) 6 mil
Finger Thickness (Metric) 0.15 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 5 mil
Palm Thickness (Metric) 0.12 mm
Size 6, X-Small
Thickness (English) 5 mil
Thickness (Metric) 0.12 mm
EN ISO 374-1 Type B
EN ISO 374-1 CHEMICAL LETTER CODES JKPT
EN ISO 374 - 5 Bacteria, Fungi WITH Virus Protection
Glove Cuff Style Beaded
Lining Unlined
Length (English) 12 in.
Length (Metric) 300 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.