missing translation for 'onlineSavingsMsg'
Learn More

Skytec™ TX925 Nitrile Gloves

Product Code. 30274602 Shop All Skytec Products
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
Unit Size:
Pack of 100
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Unit Size
30274602 Small Pack of 100
30274614 Medium Pack of 100
30274517 Large Pack of 100
30274548 X-Large Pack of 100
30274505 2X-Large Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Product Code. 30274602 Supplier Skytec™ Supplier No. SKG00925GD
  • ONLINE EXCLUSIVE PRICE
    24.10 €
    15.93 € / Pack of 100
    Save 8.17 €
    33% Off
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

High performance, powder-free, orange nitrile single use glove with diamond grip pattern technology. Provides outstanding grip performances and chemical protection.

  • Orange Single Use Glove with Grip Pattern
  • Ambidextrous for easy and quick donning

Specifications

Certifications/Compliance (Europe) CE III, UKCA, EN 374-1:2016 Type B: K,O,P,T, EN 374-5:2016
Accelerator Free No
Applications Industrial, Healthcare, Laboratory
AQL 1.5
Color Orange
Disposable Single-use
Exterior Finish Grip Pattern
Finger Thickness (English) 10.24 mil
Finger Thickness (Metric) 0.26 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 7.87 mil
Palm Thickness (Metric) 0.2 mm
Powdered Powder Free
Product Type Nitrile Gloves
Size Small
Sterility Non-sterile
Thickness (English) 9 mil
Thickness (Metric) 0.23 mm
Length (Metric) 240 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.