missing translation for 'onlineSavingsMsg'
Learn More

Grant Instruments™ TXF200 Model Thermostatic Circulator Bath

Product Code. 12797849
Change view
Click to view available options
Electrical Requirements:
230 V 50/60 Hz
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Electrical Requirements Unit Size
12797849 230 V 50/60 Hz Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12797849 Supplier Grant Instruments™ Supplier No. TXF200ST18
Discount Lab Supplies
Use promo code 28170
View all promotions
 Restricted Item
Estimated Shipment: 25-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

For applications requiring complex programming and/or ultra-precise temperature control in the range of -15°C to 200°C. The circulator can be used in combination with any Grant stainless steel or plastic tank or with a T-CLAMP for independent use of virtually any vertical-sided tank.

  • Cooling/heating range -15°C to +200°C
  • Stability ±0.01°C/Uniformity ±0.05°C
  • Tank options 5 L to 38 L
  • Powerful integral pump for external fluid circulation
  • Large, bright full colour display with a choice of 5 languages
  • 5 point user calibration
  • Low-liquid detection (float switch)
  • Memory capacity for 10 programs with 100 segments
TRUSTED_SUSTAINABILITY

Specifications

Flow Rate 22 L/min.
Pump Type Multi Stage
Temperature Range 0°C to 200°C
Type Thermostatic Circulator
For Use With (Application) Industrial labs – thermostat calibration, haze analysis (brewing), temperature probe calibration and material testing. University research – temperature control of external equipment such as spectrophotometers and refractometers. Circulation of temperature control fluid to jacketed vessels.
Material Stainless Steel Tank
Max. Pressure 530 mbar
Model TXF200
Length (Metric) 385 mm
Width (Metric) 300 mm
Electrical Requirements 230 V 50/60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.