missing translation for 'onlineSavingsMsg'
Learn More

DuPont™ Tychem™ 6000 Tape

Product Code. 31903155 Shop All DuPont Products
Change view
Click to view available options
Width (Metric):
50 mm
Unit Size:
Pack of 12
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Width (Metric) Unit Size
31903155 50 mm Pack of 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 31903155 Supplier DuPont™ Supplier No. D15583543
  • ONLINE EXCLUSIVE PRICE
    692.49 €
    540.07 € / Pack of 12
    Save 152.42 €
    22% Off
Estimated Shipment: 03-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Designed for use in conjunction with Category III Tychem™, Tyvek™ or ProShield™ chemical protective garments, this yellow chemical barrier tape provides additional sealing for gloves, zipper flap, boots, hood and other interfaces to help reduce exposure risks.

  • Features strong adhesion, easy tear by hand and low curling.
  • Suitable for use in a variety of applications including emergency response, chemical spill clean-up, petrochemical industry tasks and maintenance operations.
  • Quantity/box: 12 rolls per box.
  • Width 50 mm, length 50 m per roll
TRUSTED_SUSTAINABILITY

Specifications

Size One Size
Width (English) 2 in.
Width (Metric) 50 mm
Length (English) 162 ft.
Color Yellow
Length (Metric) 50 m
Product Type Barrier Tape
Sterility Non-sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.