missing translation for 'onlineSavingsMsg'
Learn More

DuPont™ Tychem™ NT470

Product Code. 16340476 Shop All DuPont Products
Change view
Click to view available options
Size:
2X-Large, 11
Large, 9
Medium, 8
Small, 7
X-Large, 10
X-Small, 6
Unit Size:
12 pairs
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size unitSize
16340476 Large, 9 12 pairs
16310476 X-Small, 6 12 pairs
16320476 Small, 7 12 pairs
16330476 Medium, 8 12 pairs
16350476 X-Large, 10 12 pairs
16360476 2X-Large, 11 12 pairs
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
You may only order up to the available stock. Where an alternative item has been identified it will be shown below
Regulatory: Restrictions may apply to the purchase of this product and we may need to request additional documentation from you
Product Code. 16340476 Supplier DuPont™ Supplier No. D15536306
 Restricted Item
In Stock
Add to basket
Add to basket
This item is not returnable. View return policy
You may only order up to the available stock. Where an alternative item has been identified it will be shown below
Regulatory: Restrictions may apply to the purchase of this product and we may need to request additional documentation from you

Designed to last and reduce fatigue. Ideal for working safely in damp or greasy environments. Unlined, with an ergonomic design to maximize comfort.

  • Unlined light polyvalent nitrile glove which provides chemical resistance
  • Lightweight,'Second-Skin' feel and low-modulus formulation reduces hand fatigue
  • CE CAT III - EN ISO 374-1:2016/TYPE A, JKLOPT
  • EN388: 2016 2001X - EN ISO 374-5:2016
  • Chlorinated Does not contain silicones
  • Food contact compatible
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance (Europe) CE Cat III
Color Green
Exterior Finish Rough
Latex Free No
Material Nitrile
Size Large, 9
Style Gauntlet / Anatomical shape
Thickness (English) 15 mil
Thickness (Metric) 0.38 mm
EN388 Standard EN388: 2016 2001X
EN 421 No
EN ISO 374-1 Type A
EN ISO 374-1 CHEMICAL LETTER CODES JKLOPT
EN ISO 374 - 5 Yes
Glove Cuff Style Plain
Lining Unlined
Model NT470
Quantity 12 pairs per bag/12 bags per box: 144 total pairs
Resistant To Solvents, oils, animal fats and other chemicals
Length (English) 13 in.
Length (Metric) 330 mm
Show More Show Less

  1. Store away from light and humidity
  2. Rinse gloves in running water before removing, using a neutral detergent if necessary
  3. Potential allergens: carbamate
  4. Gloves should not be used around heat, open flame, sparks or in potentially flammable environments
  5. For Professional Use Only

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.