missing translation for 'onlineSavingsMsg'
Learn More

Heidolph™ Tygon™ 2001 (Food) Tubing

Product Code. 10178031 Shop All Heidolph Instruments Products
Click to view available options
Diameter (Metric) Inner:
0.8 mm
1.7 mm
3.1 mm
4.8 mm
6.3 mm
6.4 mm
Diameter (Metric) Outer:
4.0 mm
4.9 mm
6.3 mm
8.0 mm
9.5 mm
9.8 mm
11.3 mm
Thickness (Metric):
1.6 mm
2.5 mm
Unit Size:
1m
Each
This item is not returnable. View return policy

Product Code. 10178031

Brand: Heidolph™ 5258300000

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Especially suited for use in the food industry. Heidolph™ Tygon™ 2001 Food Tubing works well with products having high fat content.

  • Ideal for petrol, kerosene, heating oil, cutting solutions and coolants with a glycol base.
  • Resistant to ozone and UV.
  • Extremely chemical-resistant.
  • Appropriate for the use of polar solvents.
  • Plasticizer and oil-free.
  • Superior flex life in peristaltic pumps.
  • Translucent to ease visual inspection.
  • Outstanding flexibility.
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Autoclavable
Diameter (Metric) Inner 0.8 mm
Material Tygon
Diameter (Metric) Outer 4.0 mm
Thickness (Metric) 1.6 mm
Sterility Non-sterile
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.