missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heidolph™ Tygon™ 2001 (Food) Tubing
Shop All Heidolph Instruments Products
Click to view available options
Diameter (Metric) Inner:
0.8 mm
1.7 mm
3.1 mm
4.8 mm
6.3 mm
6.4 mm
Diameter (Metric) Outer:
4.0 mm
4.9 mm
6.3 mm
8.0 mm
9.5 mm
9.8 mm
11.3 mm
Thickness (Metric):
1.6 mm
2.5 mm
Unit Size:
1m
Each
Description
- Ideal for petrol, kerosene, heating oil, cutting solutions and coolants with a glycol base.
- Resistant to ozone and UV.
- Extremely chemical-resistant.
- Appropriate for the use of polar solvents.
- Plasticizer and oil-free.
- Superior flex life in peristaltic pumps.
- Translucent to ease visual inspection.
- Outstanding flexibility.
Specifications
Specifications
| Autoclavable | Autoclavable |
| Diameter (Metric) Inner | 6.3 mm |
| Material | Borosilicate Glass |
| Diameter (Metric) Outer | 9.5 mm |
| Thickness (Metric) | 1.6 mm |
| Sterility | Non-sterile |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction