missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Tygon 2375 Tubing
Tygon 2375 Tubing is a chemical resistant tubing for food and beverage applications. Tygon 2375 Tubing is virtually unaffected by acids, bases, ketones, salts and alcohols.
Brand: Masterflex™ AJK00004
Code : A0
Additional Details : Weight : 0.80000kg
Description
- Outstanding chemical resistance
- Does not alter the food media taste
- Great flexibility and bend radius
- Non-DEHP for high purity
- Plasticizer-free for low extractable
- Safer disposal – Releases no harmful and corrosive hydrochloride gas
- Smoother inner surface – Provides better flow and inhibits particulate buildup
- Low sorption – Minimizes cross-contamination
- Clear tubing for easier and better observation
Specifications
NSF 51 Standard and tubing is manufactured according to GMP | |
Tygon | |
15.24 m | |
For use with highly aggressive chemicals– acids, bases, ketones, salts, and alcohols | |
1 Pack | |
22 psi |
2.4 mm | |
4 mm | |
0.8 mm | |
-78°C | |
Transparent | |
54°C |