missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Tygon 2375 Tubing
Tygon 2375 Tubing is a chemical resistant tubing for food and beverage applications. Tygon 2375 Tubing is virtually unaffected by acids, bases, ketones, salts and alcohols.
108.00 € - 735.00 €
Specifications
Certifications/Compliance | NSF 51 Standard and tubing is manufactured according to GMP |
---|---|
Material | Tygon |
For Use With (Application) | For use with highly aggressive chemicals– acids, bases, ketones, salts, and alcohols |
Min. Operating Temperature (Metric) | -78°C |
Packaging Quantity | 1 Pack |
Product Code | Brand | Diameter (Metric) Inner | Diameter (Metric) Outer | Thickness (Metric) | Maximum Pressure | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Diameter (Metric) Outer | Thickness (Metric) | Maximum Pressure | Price | Quantity & Availability | ||
11934438
|
Masterflex™
95630-10 |
1.6 mm | 3.2 mm | 0.8 mm | 33 psi |
131.00 €
15m |
Estimated Shipment: 27-08-2024
Log in to see stock. |
||
11964448
|
Masterflex™
95630-23 |
25.4 mm | 35 mm | 4.8 mm | 15 psi |
735.00 €
15m |
Estimated Shipment: 23-09-2024
Log in to see stock. |
||
11954438
|
Masterflex™
AJK00004 |
2.4 mm | 4 mm | 0.8 mm | 22 psi |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
11924448
|
Masterflex™
AJK00029 |
9.5 mm | 16 mm | 3.2 mm | 24 psi |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
Description
- Outstanding chemical resistance
- Does not alter the food media taste
- Great flexibility and bend radius
- Non-DEHP for high purity
- Plasticizer-free for low extractable
- Safer disposal – Releases no harmful and corrosive hydrochloride gas
- Smoother inner surface – Provides better flow and inhibits particulate buildup
- Low sorption – Minimizes cross-contamination
- Clear tubing for easier and better observation
Specifications
NSF 51 Standard and tubing is manufactured according to GMP | |
For use with highly aggressive chemicals– acids, bases, ketones, salts, and alcohols | |
1 Pack | |
54°C |
Tygon | |
-78°C | |
Transparent |