missing translation for 'onlineSavingsMsg'
Learn More

Saint Gobain Life Sciences™ Tygon™ E-3603 Laboratory tubing

Product Code. 17963561
Change view
Click to view available options
Diameter (Metric) Outer:
6.4 mm
8 mm
22.3 mm
34.9 mm
Maximum Pressure:
15 psi
36 psi at 23°C
44 psi
51 psi
Overall Length (Metric):
10 m
15 m
Unit Size:
10m
15m
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Outer Maximum Pressure Overall Length (Metric) Unit Size
17963561 8 mm 36 psi at 23°C 15 m 15m
17913551 6.4 mm 15 psi 15 m 15m
17933821 22.3 mm 51 psi 10 m 10m
17913461 34.9 mm 44 psi 15 m 15m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 17963561 Supplier Saint Gobain Life Sciences™ Supplier No. ACF1S1503
  • ONLINE EXCLUSIVE PRICE
    151.23 €
    91.39 € / 15m
    Save 59.84 €
    39% Off
View all promotions
Estimated Shipment: 02-04-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

E-3603 Tubing for laboratory and vacuum applications.

  • Crystal clear and flexible, handling virtually all organic chemicals found in the modern laboratory
  • Non-oxidizing and non-contaminating, making it an ideal choice for a variety of applications
  • High tolerances and lot-to-lot consistency, which will yield reproducible results in your laboratory
  • Less permeable than rubber tubing
  • Glassy-smooth inner bore helps prevent buildup to facilitate cleaning
  • Specially formulated for resistance to flex-fatigue and abrasion
  • Tubing for instrumentation connection, vent, drain and other general laboratory applications
  • Offers long life, which minimizes labor and expenses associated with replacement
  • Lot-to-lot consistency for reproducible results
  • Smooth, polished inner wall
  • Slips easily over fittings and grips securely for simple lab set-ups
  • Contains no BPA or phthalates
  • Standard sizes available to hold full vacuum at room temperature
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Autoclavable
Diameter (English) Inner 0.197 in.
Diameter (Metric) Inner 5 mm
Material Thermoplastic
Diameter (English) Outer 0.315 in.
Diameter (Metric) Outer 8 mm
Overall Length (English) 49.2 in.
Overall Length (Metric) 15 m
For Use With Laboratory and Vacuum Applications
Resistance Properties 173 lbf/in.
Color Clear
Hardness 56 (Shore A)
Flexibility Flexible
Maximum Pressure 36 psi at 23°C
Max. Operating Temperature (English) 165°F
Max. Operating Temperature (Metric) 74°C
Product Type Tubing
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.