missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Tygon E-3603 Transparent Tubing

Product Code. 15416633
Change view
Click to view available options
Diameter (Metric) Inner:
16.1 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Inner unitSize
15416633 16.1 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15416633 Supplier Masterflex™ Supplier No. 0640794
Estimated Shipment: 25-11-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Certifications/Compliance FDA certified
Autoclavable Autoclavable
Diameter (Metric) Inner 16.1 mm
Material Tygon
Diameter (Metric) Outer 20.8 mm
Overall Length (Metric) 15 m
Thickness (Metric) 2.4 mm
For Use With (Application) General laboratory, food and beverage, biopharmaceutical, analytical instruments
Packaging Quantity 1 Pack
Color Transparent
Flexibility Flexible
Maximum Pressure 13 psi
Max. Operating Temperature (Metric) 74°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.