missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Tygon™ E-3603 Tubing

Product Code. 15197064
Change view
Click to view available options
Diameter (Metric) Inner:
2 mm
3 mm
4 mm
5 mm
6 mm
6.4 mm
8 mm
10 mm
Diameter (Metric) Outer:
4 mm
5 mm
6 mm
7.1 mm
8 mm
9 mm
12 mm
12.7 mm
14 mm
Thickness (Metric):
1 mm
1.5 mm
1.6 mm
2 mm
2.4 mm
3.2 mm
Overall Length (Metric):
15 m
15.2 m
Unit Size:
15m
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Inner Diameter (Metric) Outer Thickness (Metric) Overall Length (Metric) unitSize
15197064 10 mm 14 mm 2.4 mm 15 m 15m
15147064 4 mm 6 mm 1 mm 15 m 15m
10323642 4 mm 6 mm 1 mm 15.2 m 15m
15127064 2 mm 4 mm 1 mm 15 m 15m
10170161 4 mm 7.1 mm 1.6 mm 15 m 15m
10256294 5 mm 8 mm 1.5 mm 15.2 m 15m
12365889 6.4 mm 12.7 mm 3.2 mm 15 m 15m
15157064 5 mm 8 mm 1.5 mm 15 m 15m
15137064 3 mm 5 mm 1 mm 15 m 15m
15187064 8 mm 12 mm 2 mm 15 m 15m
10240053 6 mm 9 mm 1.5 mm 15 m 15m
15167064 6 mm 9 mm 2.4 mm 15 m 15m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Este artículo no se puede devolver. Vea la política de devoluciones
Código de producto. 15197064 Proveedor Masterflex™ N.º de proveedor ACF1S1507C
Estimated Shipment: 20-08-2026
Añadir a la cesta
Añadir a la cesta
Este artículo no se puede devolver. Vea la política de devoluciones

Formulated for resistance to flex fatigue and abrasion and is less permeable than rubber tubing. Tygon™ E-3603 Tubing handles virtually all inorganic chemicals found in the lab.

Formulated for resistance to flex fatigue and abrasion and is less permeable than rubber tubing. Saint Gobain Performance Plastics™ Tygon E-3603 Tubing handles virtually all inorganic chemicals found in the lab.

Tygon™ E-3603 tubing from Saint-Gobain is crystal clear and flexible, handling virtually all organic chemicals found in the modern laboratory. It is non-oxidizing and non-contaminating, making it an ideal choice for a variety of applications. Tygon™ E-3603 has high tolerances and lot-to-lot consistency, which will yield reproducible results in your laboratory. It is non-toxic and non-contaminating, and less permeable than rubber tubing. The glassy-smooth inner bore helps prevent buildup to facilitate cleaning.

Tygon™ E-3603 tubing is specially formulated for resistance to flex-fatigue and abrasion. As a tubing for instrumentation connection, vent, drain and other general laboratory applications, Tygon™ E-3603 tubing offers superior life, which minimizes the labor and the expenses associated with replacement.

TRUSTED_SUSTAINABILITY

Especificaciones

Certifications/Compliance FDA, NSF, 3-A, USP Class VI, Japan Food Sanitation Law #370/1959, 1935/2004/EC, 10/2011/EU
Autoclavable Autoclavable
Diameter (English) Inner 0.39 in.
Diameter (Metric) Inner 10 mm
Material Tygon E-3603
Diameter (English) Outer 0.55 in.
Diameter (Metric) Outer 14 mm
Overall Length (English) 49.2 ft.
Overall Length (Metric) 15 m
Thickness (English) 0.09 in.
Thickness (Metric) 2.4 mm
For Use With (Application) For laboratory, food and, beverage and vacuum applications
Packaging Quantity 1 Ea.
Color Clear
Flexibility Flexible
Maximum Pressure 2.5 bar (at 23°C)
Product Type Flexible Tubing
Mostrar más Mostrar menos
Título del producto
Seleccione un problema

Al hacer clic en Enviar, acepta que Fisher Scientific se ponga en contacto con usted en relación con los comentarios que ha proporcionado en este formulario. No compartiremos su información para ningún otro fin. Toda la información de contacto proporcionada se mantendrá de acuerdo con nuestra Política de Privacidad. Política de privacidad.