missing translation for 'onlineSavingsMsg'
Learn More

Ismatec™ Tygon™ E-Lab Extension Tubing

Product Code. 15196516
Click to view available options
Diameter (Metric) Inner:
1.14 mm
Unit Size:
30m
This item is not returnable. View return policy

Product Code. 15196516

Brand: Ismatec™ 0646030

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Use this tubing for general laboratory, food and beverage, biopharmaceutical and analytical instruments. Tygon™ E-Lab Extension Tubing is able to bend to sharp radius curves and easily works with fittings.

Especially designed to be used with Tygon E-Lab Microbore/Autoanalysis Lab, non-DEHP color-coded stopped tubing. Long life transparent tubing is phthalate free, non-oxidizing and chemical resistant.
  • FDA compliant
  • Meets USP Class VI and NSF 51 requirements
  • Temperature range: –46 to 74°C
  • Sterilize: Autoclave or ethylene oxide

Specifications

Autoclavable Autoclavable
Diameter (Metric) Inner 1.14 mm
Material Tygon E-Lab
Diameter (Metric) Outer 3.07 mm
Overall Length (Metric) 3048 cm
For Use With C/L (Microbore/Autoanalysis) Pump Series
For Use With (Application) General laboratory, food and beverage, biopharmaceutical, analytical instruments
Min. Operating Temperature (Metric) -46°C
Packaging Quantity 1 Pack
Tubing Size 30
Color Transparent
Max. Operating Temperature (Metric) 74°C
Product Type Extension Pump Tubing
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.