missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Saint-Gobain Tygon Fuel and Lubricant Tubing
Description
- Resists embrittlement
- Compatible with most hydrocarbons
- Resistant to swelling
- Highly flexible, easy to install
- Specifically developed for fuels and lubricants
- Ozone and UV light resistant
- Small engine fuel lines
- General automotive
- Recreational vehicles
- Lawn and garden equipment
- Coolant transfer
- Heating fuels
- Cutting compounds
- Polishing equipment
- Lubrication lines
Specifications
Specifications
| Certifications/Compliance | GLP |
| Autoclavable | Autoclavable |
| Diameter (Metric) Inner | 6.4 mm |
| Diameter (Metric) Outer | 9.6 mm |
| Overall Length (Metric) | 15 m |
| Thickness (Metric) | 1.6 mm |
| For Use With (Application) | Transfer of oil, oil products, diesel, kerosene, hot oil, cutting oil, glycol-based coolant |
| Min. Operating Temperature (Metric) | -40°C |
| Packaging Quantity | 1 Each |
| Color | Translucent Yellow |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?