missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Tygon™ High Purity Tubing

Product Code. 15417603
Click to view available options
Diameter (English) Inner:
1/8 in.
3/4 in.
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15417603

Brand: Masterflex™ 9563558

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Ideal for sensitive fluid transfer applications requiring high purity

  • Transparent Tygon 2475 tubing.
  • Plasticizer free, smooth inner surface (inhibits particulate build-up and bacterial growth).
  • Safely dispose of through incineration.
  • Nontoxic.
  • Resin is FDA compliant and meets USP 23 Class VI requirements.
  • Tubing is manufactured according to GMP.
  • Temperature range: -94 to +130°F (-70 to 54°C).
  • Sterilize with ethylene oxide or gamma irradiation.

Specifications

Certifications/Compliance Resin: 3A;FDA;USP;Non-Phthalate;European Pharmacopoeia;Non-DEHP;ADCF;NSF-51;NSF-61
Diameter (English) Inner 3/4 in.
Material Tygon
Diameter (English) Outer 1.0 in.
Thickness (Metric) 3.175 mm
Min. Operating Temperature (English) -103°F
Min. Operating Temperature (Metric) -70°C
Packaging Quantity 50 ft./Pk.
Sterilization Method Ethylene Oxide, Gamma
Maximum Pressure 21 psi
Max. Operating Temperature (English) 125°F
Max. Operating Temperature (Metric) 52°C
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.