missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Tygon Lab Tubing

Product Code. 15466633
Change view
Click to view available options
Diameter (Metric) Inner:
25.4 mm
Unit Size:
50ft
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Inner unitSize
15466633 25.4 mm 50ft
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15466633 Supplier Masterflex™ Supplier No. 0640798
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Ideal for general laboratory, food and beverage, biopharmaceutical and analytical applications

  • Transparent Tygon™ E-3603 Tubing
  • Non-DEHP, phthalate free
  • Long life, chemical resistant, nonoxidizing
  • Able to bend to sharp radius curves and easily works with fittings
  • FDA compliant; meets USP Class VI and NSF 51 requirements.
  • Temperature range: -51 to +165°F (-46 to +74°C)

Specifications

Autoclavable Autoclavable
Diameter (English) Inner 1 in.
Diameter (Metric) Inner 25.4 mm
Material Tygon E-3603
Diameter (English) Outer 1 1/4 in.
Diameter (Metric) Outer 31.75 mm
Thickness (English) 1/8 in.
Thickness (Metric) 3.175 mm
For Use With (Application) General laboratory, food and beverage, biopharmaceutical
Min. Operating Temperature (English) -51°F
Min. Operating Temperature (Metric) -46°C
Sterilization Method Autoclave or Ethylene Oxide
Color Transparent
Maximum Pressure 12 psi
Max. Operating Temperature (English) 165°F
Max. Operating Temperature (Metric) 74°C
Product Type Tygon Lab Tubing
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.