missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Tygon™ Lab Tubing

Product Code. 14871161
Change view
Click to view available options
Diameter (Metric) Inner:
4 mm
4.8 mm
8 mm
9.6 mm
19.1 mm
Diameter (Metric) Outer:
5.6 mm
6.4 mm
12.8 mm
14.4 mm
16 mm
25.4 mm
Maximum Pressure:
14 psi
17 psi
24 psi
25 psi
30 psi
Thickness (Metric):
0.8 mm
1.6 mm
3.2 mm
Unit Size:
15m
50ft
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Inner Diameter (Metric) Outer Maximum Pressure Thickness (Metric) unitSize
14871161 4.8 mm 6.4 mm 24 psi 0.8 mm Each
15119194 4 mm 5.6 mm 17 psi 0.8 mm Each
15117144 8 mm 14.4 mm 30 psi 3.2 mm 15m
15197124 9.6 mm 12.8 mm 14 psi 1.6 mm 15m
15127144 9.6 mm 16 mm 25 psi 3.2 mm 15m
15446633 19.1 mm 25.4 mm 14 psi 3.2 mm 50ft
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 14871161 Supplier Masterflex™ Supplier No. 0640709
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Formulated for resistance to flex fatigue and abrasion and is less permeable than rubber tubing. Saint Gobain Performance Plastics™ Tygon™ Lab Tubing handles virtually all inorganic chemicals found in the lab.

  • Alternative to DEHP tubing
  • New formulation delivers the same excellent performance
  • Contains no BPA
  • Outstanding chemical resistance
  • Lot-to-lot consistency for reproducible results
  • Increases productivity in peristaltic pumps – outlasts other clear tubing 2 to 1
  • Smooth, polished inner bore
  • Non-oxidizing and non-contaminating
  • Slips easily over fittings and grips securely
  • Coils marked at 1-foot intervals for easy measuring

Specifications

Certifications/Compliance FDA compliant; meets USP Class VI and NSF 51 requirements
Autoclavable Autoclavable
Diameter (Metric) Inner 4.8 mm
Material Tygon E-3603
Diameter (Metric) Outer 6.4 mm
Overall Length (Metric) 15.24 m
Thickness (Metric) 0.8 mm
For Use With (Application) General laboratory, food and beverage, biopharmaceutical, analytical instruments
Min. Operating Temperature (Metric) -46°C
Packaging Quantity 1 Pack
Sterility Sterile
Color Transparent
Maximum Pressure 24 psi
Max. Operating Temperature (Metric) 74°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.