missing translation for 'onlineSavingsMsg'
Learn More

Hirschmann™ Tygon™ LMT-55 Single Channel Pump Tubing

Product Code. 15912861
Change view
Click to view available options
Diameter (Metric) Inner:
11.2 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Inner unitSize
15912861 11.2 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15912861 Supplier Hirschmann™ Supplier No. 95222019
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

For use with peristaltic pumps with single-channel pump heads.

  • Comes with an RFID-chip carrier on which important tubing parameters (inner diameter, wall thickness, service life expectancy) are saved and available for the pump’s software
  • Pump is capable to start instantly in the flow rate and target volume mode through the available tubing works-factor with this RFID-chip carrier and the pump head identification
  • Inner diameter of 11.2 mm
  • Wall thickness of 1.6 mm
  • Length of 15 mm

Specifications

Diameter (Metric) Inner 11.2 mm
Overall Length (Metric) 15 m
Thickness (Metric) 1.6 mm
For Use With Single-channel peristaltic pump heads
For Use With (Application) Media dispensing
Includes RFID-chip transponder
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.