missing translation for 'onlineSavingsMsg'
Learn More

Saint Gobain Life Sciences™ Tygon S3™ B-44-3 Food and Beverage Dispensing Tubing

Product Code. 17993431
Change view
Click to view available options
Diameter (Metric) Outer:
4.1 mm
6.4 mm
7.1 mm
7.9 mm
17.3 mm
31.8 mm
Maximum Pressure:
20 psi
25 psi
27 psi
43 psi
50 psi
60 psi
Unit Size:
15m
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Outer Maximum Pressure unitSize
17993431 7.1 mm 50 psi 15m
17953471 4.1 mm 43 psi 15m
17973431 6.4 mm 25 psi 15m
17993421 6.4 mm 60 psi 15m
17923821 7.9 mm 43 psi 15m
17923521 17.3 mm 27 psi 15m
17983541 31.8 mm 20 psi 15m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Product Code. 17993431 Supplier Saint Gobain Life Sciences™ Supplier No. AAB00010
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Flexible B-44-3 tubing for use in beverage transfer.

  • Specifically formulated to ensure it does not affect the taste nor odor of liquids moving through it, including soft drinks and juices
  • Non-wetting, which allows it to completely drain and flush clean with ease
  • Glass-like clarity makes it easy to monitor and adjust the beverage flow during processing
  • Lightweight and flexible for easy, quick installation
  • Broad chemical resistance
  • Contains no BPA or phthalates
  • Applications include: Food and Beverage Transfer, Food and Beverage Dispensing
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Autoclavable
Diameter (English) Inner 0.157 in.
Diameter (Metric) Inner 4 mm
Material Thermoplastic
Diameter (English) Outer 0.28 in.
Diameter (Metric) Outer 7.1 mm
Overall Length (English) 49.2 in.
Overall Length (Metric) 15 m
For Use With Food and Beverage Dispensing
Resistance Properties 250 lbf/in.
Color Clear
Flexibility 12 mm bend radius
Maximum Pressure 50 psi
Product Type Tubing
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.