missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Saint Gobain Life Sciences Tygon™ S3™ B-44-4X IB Tubing
Description
- Handles four times the pressure of non-reinforced tubing
- Smooth, non-porous bore resists particle entrapment
- Clear wall enables visualization of fluid flow
- Connects easily to ReSeal™ Sanitary Fittings
- Contains no BPA of phthalates
Specifications
Specifications
| Certifications/Compliance | FDA, 3-A, NSF |
| Diameter (Metric) Inner | 9.53 mm |
| Diameter (Metric) Outer | 15.88 mm |
| Overall Length (Metric) | 1.27 m |
| Thickness (Metric) | 3.18 mm |
| For Use With (Application) | Food and Beverage applications |
| Color | Clear |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?