missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ismatec™ Tygon™ Sl Silicone 3350 Platinum Standard Tubing
Platinum-cured silicone tubing with an ultra smooth inner surface. Ismatec™ Tygon™ Sl Silicone 3350 Platinum Standard Tubing facilitates sanitary transfer of sensitive fluids.
164.00 € - 296.00 €
Specifications
Product Type | Standard Tubing |
---|---|
Certifications/Compliance | US Pharmacopoea XXIII Cl.Vl FDA 21 CFR, Part 177.2600. Also exceeds 3A sanitary standards |
Autoclavable | Autoclavable |
Material | Tygon SI Silicone 3350 |
Overall Length (Metric) | 7.5 m |
Product Code | Brand | Tubing Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Tubing Size | Price | Quantity & Availability | |||||
10144202
|
Ismatec™
SC0582B |
4.8mm I.D., 8.0mm O.D. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10011742
|
Ismatec™
SC0697A |
11.1mm I.D., 14.3mm O.D. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10241862
|
Ismatec™
SC0583B |
4.8mm I.D., 9.6mm O.D. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Steam autoclavable.
- Excellent biological compatibility.
- Ultra-smooth inner bore reduces potential for particle entrapment.
- Lower level of protein binding.
- Entirely non-toxic, non-hemolytic and non-pyrogenic.
- Weather, ozone, sunlight and radiation resistant.
- Resistant to fungus.
- Odorless.
- Not suitable for concentrated solvents, oils, acids or diluted sodium hydroxide.
- Relatively high gas permeability.
- Applications
- Acids: Limited
- Alkaline solutions: Limited
- Solvents: Limited
- Pressure: Not recommended
- Vacuum: Good
- Viscous media: Fair
- Sterile media: Excellent
- Complies with:
- US Pharmacopoea XXIII Cl.Vl FDA 21 CFR, Part 177.2600.
- Also exceeds 3A sanitary standards
- Sterilization
- Autoclavable with steam, 30 minutes at 1 bar (15 psi) and 121°C.
- Gas sterilization with ethylene oxide.
- Sterilization with radiation up to 2.5 mrad.
Specifications
Standard Tubing | |
Autoclavable | |
7.5 m | |
-60°C | |
Not suitable for concentrated solvents, oils, acids or diluted sodium hydroxide. Relatively high gas permeability. | |
Good |
US Pharmacopoea XXIII Cl.Vl FDA 21 CFR, Part 177.2600. Also exceeds 3A sanitary standards | |
Tygon SI Silicone 3350 | |
Sanitary transfer of sensitive fluids. | |
CO2 25147, O2 4715, N2 2284 | |
Clear | |
200°C |