missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
Order Info
DiameterMetricInside
Specifications
Specifications
| Autoclavable | Autoclavable |
| Diameter (Metric) Inner | 3.17 mm |
| Material | Tygon ST R-3603, R-3607 |
| Diameter (Metric) Outer | 4.89 mm |
| Overall Length (Metric) | 1000 cm |
| Thickness (Metric) | 0.86 mm |
| For Use With | 2 and 3-stop tubing. |
| Min. Operating Temperature (Metric) | -50°C |
| Packaging Quantity | 1 Pack |
| Resistance Properties | Acids, Alkalies, almost all inorganic chemicals |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?