missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Saint Gobain Life Sciences Tygon™ Ultra Soft Tubing
Description
- Ultra-soft and flexible
- Performs well at low temperatures
- Excellent for use in low-torque pump applications
- Resistant to a broad range of chemicals
- Approved per FDA 21CFR, 175.300 for food contact applications
Specifications
Specifications
| Autoclavable | Autoclavable |
| Diameter (English) Inner | 0.12 in. |
| Diameter (Metric) Inner | 3 mm |
| Diameter (English) Outer | 0.25 in. |
| Diameter (Metric) Outer | 6.4 mm |
| Overall Length (English) | 50 ft. |
| Overall Length (Metric) | 15.24 m |
| Min. Operating Temperature (English) | -67°F |
| Min. Operating Temperature (Metric) | -55°C |
| Packaging Quantity | 1 Ea. |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?