missing translation for 'onlineSavingsMsg'
Learn More
Learn More
asecos™ Type 30 Gas Cylinder Cabinet G-CLASSIC-30
Safe and approved storage of flammable or toxic gases in working areas
Brand: asecos™ 3066300130664
Code : NEW
Additional Details : Weight : 485.00000kg
Alert:
For indoor use only
Description
- Robust construction and longevity: body made of powder-coated sheet steel
- No unauthorised use: doors lockable with profile cylinder (integration in an existing locking system possible)
- Easy alignment: adjusting aids to compensate for uneven floor
- Easy mounting of connecting pipes and gas fittings: large interior height (1890 mm), many lead-through possibilities on the top of the cabinet
- Ventilation: integrated air ducts ready for connection (DN 75) to a technical exhaust, even ventilation inside the cabinet
Services
Five years
Specifications
1874 mm | |
Gas cylinder cabinet | |
1094 mm | |
Powder-coated plain | |
1198 mm | |
479 x 1094 x 1874 mm | |
615 mm | |
4 x 50 L Gas Cylinders | |
G30.205.120 | |
Fire resistance 90 minutes; type tested in accordance with EN 14470-1, DIN EN 16121/16122 conformity, CE compliant |
1 x standard interior equipment gas cylinders (sheet steel galvanised and powder-coated) | |
Safe and approved storage of flammable or toxic gases in working areas | |
479 mm | |
Steel | |
615 x 1198 x 2050 mm | |
Light Gray | |
2050 mm | |
Wing | |
2 |