missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Justrite™ Type I Steel Safety Shelf Can with 08902 Bottom Faucet
Brand: Justrite™ 7225250Z
Code : NEW
Additional Details : Weight : 3.20000kg
Specifications
Shelf Can | |
9.46 L | |
Steel | |
298 mm |
FM, CARB, NFPA, OSHA Certified | |
Yellow | |
292 mm |