missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Justrite™ Type I Steel Safety Shelf Can with 08902 Bottom Faucet
233.00 € - 243.00 €
Specifications
Product Type | Shelf Can |
---|---|
Certifications/Compliance | FM, CARB, NFPA, OSHA Certified |
Capacity (Metric) | 9.46 L |
Material | Steel |
Height (Metric) | 292 mm |
Product Code | Brand | Capacity (Metric) | Color | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Color | Price | Quantity & Availability | ||||
12971385
|
Justrite™
7225150Z |
9.46 L | Red |
233.00 €
Each |
Estimated Shipment: 17-07-2024
Log in to see stock. |
||||
13409228
|
Justrite™
7225250Z |
9.46 L | Yellow |
243.00 €
Each |
Estimated Shipment: 07-06-2024
Log in to see stock. |
||||
Specifications
Shelf Can | |
9.46 L | |
292 mm |
FM, CARB, NFPA, OSHA Certified | |
Steel | |
298 mm |