missing translation for 'onlineSavingsMsg'
Learn More

DuPont™ Tyvek™ 500 Gown TY703S ES

Product Code. 30305935
Change view
Click to view available options
Size:
X-Small
Small
Medium
Large
2X-Large
3X-Large
Unit Size:
Pack of 30
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Unit Size
30305935 Small Pack of 30
30305901 Medium Pack of 30
30305906 Large Pack of 30
30305899 X-Small Pack of 30
30305930 2X-Large Pack of 30
30305890 3X-Large Pack of 30
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 30305935 Supplier DuPont™ Supplier No. D15570300
  • ONLINE EXCLUSIVE PRICE
    278.99 €
    261.98 € / Pack of 30
    Save 17.01 €
    6% Off
Estimated Shipment: 05-02-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Collared gown with hook and loop closure in the neck. Serged seams. Knit cuffs. Bound ties at waist originating from elasticated sides.

  • DuPont™ Tyvek™ 500 ES Gown. Available in sizes SM to 3X. Collared gown with hook and loop closure in the neck. Increased skirt length ensures protection against frontal exposure. Openness in the back closure increases wearer comfort. Serged seams. Knit cuffs. Bound ties at waist originating from elasticated sides.
  • Tyvek™ garments are composed of flash spun high density polyethylene, providing an ideal balance of protection, durability and comfort.
  • Applications of Tyvek™ 500 ES Gown include routine tasks in low-risk situations, or when risk is defined, in context of BSL3 or less, and low exposure to body fluids: transport of infected patients, testing, patient triage, refugee camp preparation, people rescue.
TRUSTED_SUSTAINABILITY

Specifications

Size Small
For Use With (Application) Emergency Service Teams
Length (English) 47.24 in.
Length (Metric) 120 cm
Style Collared gown with hook and loop closure in the neck
Width (English) 22.83 in.
Width (Metric) 58 cm
Material Polyethylene
Color White
Closure Type Hook and Loop Neck with Waist Ties
Disposable Single-use
Sterility Non-sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.