missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DuPont™ Tyvek™ 500 HV
Shop All DuPont Products
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
Size (Metric) Chest:
100 to 108 cm
108 to 116 cm
116 to 124 cm
124 to 132 cm
84 to 92 cm
92 to 100 cm
Unit Size:
Pack of 25
Beskrivelse
- DuPont™ Tyvek™ 500 HV. Collared coverall available in fluorescent orange with silver grey reflective bands for day and night visibility. Robust yet lightweight. Mandarin collar, elasticated wrists and ankles as well as glued-in waist elastic. Ample crotch area for freedom of movement. Large, easy-to grasp zipper puller.
Tyvek™ 500 HV garments are mainly composed of flash spun polyethylene, providing an ideal balance of protection, durability and comfort. Thanks to their nonwoven structure, they are permeable to both air and water vapour, yet repel water-based liquids and aerosols. They offer an excellent barrier against fine particles and fibres, are ultra-low linting and antistatically treated on the inside. Their bright fluorescent orange colour combined to silver grey reflective bands make them highly visible during the day as well as in the night (when exposed to a light source).
Applications for Tyvek™ 500 HV garments include rail, road, mining, waste handling, undergrounds, ports, airports and construction. - Certified according to tradeulation (EU) 2016/425
- Chemical protective clothing, Category III, Type 5-B and 6-B
- EN 14126 (barrier to infective agents), EN 1073-2 (protection against radioactive contamination), EN ISO 20471 (High Visibility Clothing, Class 3), RIS-3279-TOM Issue 1
- Antistatic treatment (EN 1149-5) - on inside
- Stitched external seams
- Very low inward leakage thanks to optimised design
- Tyvek™ auto-lock zipper and zipper flap for increased protection
Tekniske data
Tekniske data
| Product Type | High Visibility Coveralls |
| Size | 2X-Large |
| Gender | Unisex |
| Material | Tyvek |
| Color | Orange, Reflective Silver |
| Disposable | Single-use |
| Ankle Style | Elastic |
| Cuff Style | Elastic |
| Neck Style | Collared |
| Closure Type | Self-locking Zipper with Flap |
| Vis mere |
Korrektion af produktindhold
Dit input er vigtigt for os. Udfyld denne formular for at give feedback relateret til indholdet på dette produkt.
Produkttitel
Ser du en mulighed for forbedring?Del en indholdskorrektion