missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Tyvek™ 800J garments combine resistance to low-concentration, water-based, inorganic chemicals (even under pressure) with the strength and durability of Tyvek™ thanks to an innovative fabric technology and enhanced garment design. Developed to our highest standards, Tyvek™ 800J coveralls are soft, comfortable and lightweight without compromising their level of durability. They are now available with serged and over-taped seams that provide the performance of Type 3/4/5/6 garments, which have been tested to standards against pressurized liquids, heavy liquid aerosols and airborne solid particles. The coveralls provide an effective barrier against many water-based inorganic chemicals in low concentration and particles (down to 1.0 micron in size), as well as oil repellency. Tyvek™ 800J coveralls are suitable for applications such as industrial cleaning, chemical packaging and redistribution, waste treatment and disposal, and environmental remediation. Tyvek™ 800J Type 3/4/5/6 coveralls offer the following safety and comfort benefits:
- Chemical protective clothing, Category III, Type 3-B, 4-B, 5-B and 6-B
- Protection against infective agents (EN 14126) including resistance to penetration by blood and body fluids using synthetic blood (ISO 16603) and resistance to penetration by blood-borne pathogens using Phi-X174 bacteriophage (ISO 16604)
- EN 1073-2 (protection against radioactive contamination)
- Fabric and seams offer chemical permeation barrier to low concentration water-based inorganic chemicals
- Serged and over-taped seams for protection and strength
- Self-adhesive chin flap for tight seal of suit to the mask
- Elastic face, wrists and ankles as well as glued-in waist elastic
- Elastic thumb loops keep sleeves in place
Specifications
Specifications
| Size | Large |
| Gender | Unisex |
| Material | Tyvek |
| Color | White |
| Disposable | Single-use |
| Waist Style | Elastic (Glued-in) |
| Ankle Style | Elastic |
| Cuff Style | Thumb Loop, Elastic |
| Neck Style | Hooded |
| Hood Type | Elastic |
| Show More |
Product Title
Indem Sie auf Absenden klicken, erklären Sie sich damit einverstanden, dass Fisher Scientific sich mit Ihnen in Verbindung setzen kann, um Ihr Feedback in diesem Formular zu bearbeiten. Wir werden Ihre Informationen nicht für andere Zwecke weitergeben. Alle bereitgestellten Kontaktinformationen werden in Übereinstimmung mit unserer Datenschutzrichtlinie aufbewahrt. Datenschutzrichtlinie.
Haben Sie Verbesserungsvorschläge?