Learn More
Descrizione
Features stitched external seams, a respirator fit three-piece hood, thumb loops, an ergonomic design, elasticated wrists, ankles, face, and waist (glued-in) and a Tyvek™ zipper with a pin lock slider zipper pull and a storm flap. Suitable for a variety of applications including pharmaceutical handling, chemical processing, general maintenance, and spray painting.
- Certified according to Regulation (EU) 2016/425.
- Chemical protective clothing, Category III, Type 5-B (EN ISO 13982-1) and 6-B (EN 13034).
- Antistatic treatment (EN 1149-5) on both sides.
- Barrier to infective agents (EN 14126).
- Protection against radioactive contamination (EN 1073-2).
- Tyvek™ thumb loops for improved sleeve fit.
- Tyvek™ zipper and zipper flap for enhanced protection.
- Extremely breathable all around.
- 360° protection and durability of Tyvek™ fabric.
- Boxes of 25 each without value packs contributing to less plastic waste; individual bags based on post-consumer recycled content.
Specifica
Specifica
| Size | Small |
| Gender | Unisex |
| Material | HDPE |
| Color | White |
| Disposable | Single-use |
| Closure Type | Zipper with Storm Flap |
| Sterility | Non-sterile |
| Resistance | Chemicals, Liquid, Particle, Anti-static, Dust |
| Latex Free | Yes |
| No. of Pockets | None |
Facendo clic su Invia, l'utente riconosce che potrebbe essere contattato da Fisher Scientific in merito al feedback fornito in questo modulo. Non condivideremo le vostre informazioni per altri scopi. Tutte le informazioni di contatto fornite saranno conservate in conformità con la nostra Politica sulla privacy. Informativa sulla privacy.