missing translation for 'onlineSavingsMsg'
Learn More

uvex U-Cap Sport Bump Cap - Long Brim

Product Code. 17239221 Shop All Uvex Products
Change view
Click to view available options
Color:
Black
Size:
52 to 54 cm
55 to 59 cm
60 to 63 cm
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Size unitSize
17239221 Black 52 to 54 cm Each
17249221 Black 55 to 59 cm Each
17259221 Black 60 to 63 cm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 17239221 Supplier uvex Supplier No. 9794400
Stock Up Your Lab
Use promo code 28007
View all promotions
Estimated Shipment: 11-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

An innovative bump cap with a hard shell element and honeycomb structure to absorb shock, in addition to greatly reducing the risk of head injuries. Long brim design provides increased sun protection.

  • Ideal for areas where helmets are not compulsory, but there is still a risk of head injuries
  • Innovative hard shell element in armadillo-design, honeycomb structure, and shock-absorbing elements
  • Reliable impact protection in accordance with EN 812
  • Long brim provides increased sun protection
TRUSTED_SUSTAINABILITY

Specifications

Color Black
Disposable Reusable
Product Type Bump Cap
Size 52 to 54 cm
Includes Armadillo-Style Hard Shell
Ventilated Vented
Head Style Baseball Cap
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.