missing translation for 'onlineSavingsMsg'
Learn More

uvex U-Cap Sport Bump Cap - Short Brim

Product Code. 17279221 Shop All Uvex Products
Change view
Click to view available options
Size:
55 to 59 cm
60 to 63 cm
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Unit Size
17279221 60 to 63 cm Each
17269221 55 to 59 cm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 17279221 Supplier uvex Supplier No. 9794404
  • ONLINE EXCLUSIVE PRICE
    27.45 €
    24.66 € / Pack of 1
    Save 2.79 €
    10% Off
View all promotions
Estimated Shipment: 12-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

An innovative bump cap with a hard shell element and honeycomb structure to absorb shock, in addition to greatly reducing the risk of head injuries. Short brim design ensures a wider field of upward vision.

  • Ideal for areas where helmets are not compulsory, but there is still a risk of head injuries
  • Innovative hard shell element in armadillo-design, honeycomb structure, and shock-absorbing elements
  • Reliable impact protection in accordance with EN 812
  • Short brim ensures a wider field of upward vision
TRUSTED_SUSTAINABILITY

Specifications

Color Black
Product Type Bump Cap
Size 60 to 63 cm
Ventilated Vented
Head Style Baseball Cap
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.