missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- NBR-coated chemical protection gloves with nylon weave supporting material
- Slim-fit design easily stretches and naturally moves with the hand for increased dexterity
- Additional coating on the palm ensures a secure grip
- Resistant to grease, mineral oils, and various chemicals
- Ideal for handling oil, cooling lubricants, and grease
Specifications
Specifications
| Applications | Laboratory |
| Coating Material | NBR |
| Color | Blue, Black |
| Size | 7 |
| EN388 Standard | 3131X |
| EN ISO 374-1 | Type A |
| EN ISO 374-1 CHEMICAL LETTER CODES | JKLMOT |
| For Use With (Application) | Handling Oil, Cooling Lubricants, and Chemicals |
| Gender | Unisex |
| Glove Cuff Style | Gauntlet |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?