missing translation for 'onlineSavingsMsg'
Learn More

Arctiko™ ULTF 320 Ultra Low Temperature Freezer

Product Code. 12616617
Change view
Click to view available options
Capacity (Metric):
284 L
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
12616617 284 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12616617 Supplier Arctiko™ Supplier No. 1100003

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

The ULTF range exhibits high-performance freezing with a focus on low energy consumption.

The ULTF range exhibits high-performance freezing with a focus on low energy consumption. The range has been updated with our advanced Arctiko™ controller, which ensures that all alarm and data logging features are included as standard. The ULTF range is also produced with our original single compressor technology to ensure the lowest possible noise level.

  • Single compressor technology
  • Low energy consumption
  • Low noise level (50 dBa)
  • Low heat dissipation
  • Sub lids
  • Key lock on handle
  • Digital display
  • 100% HCFC and CFC free
  • Filterless construction
  • Porthole for external temperature probes

Specifications

Description Freezer
Type Chest Freezer
Capacity (Metric) 284 L
Temperature Range -40°C to -86°C
No. of Doors 1 (1 compartment)
Insulation Polyurethane Foam
Interior Painted Steel
Exterior Finish Painted Steel
Certifications/Compliance CE, RoHS
Display 4.3 in. Display with Touch Buttons
Casters 4 Casters
Color White
Ports Port, USB, RS 485
Warranty 3 Years for Parts, 5 Years for Compressor
Model ULTF 320
Water Cooled No
Dimensions (D x W x H) Interior 440 x 1100 x 630 mm
Dimensions (L x W x H) Exterior 691 x 1263 x 891 mm
Access Security Key Lock
Data Outputs Alarm Relay, USB, Modbus (Optional)
Setpoint Security Optional Password Protection
Amperage 2.5 A
Plug Type CEE 7/7
Voltage 230 V
Frequency 50 Hz
Wattage 466 W
Energy Usage 7.5 kWh/24 hrs
Refrigerant EP88
Rack Capacity 21
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.