missing translation for 'onlineSavingsMsg'
Learn More

Wesbart™ ULT Freezer Storage Bin

Product Code. 16654914
Change view
Click to view available options
Dimensions (L x W x H) Exterior:
560 x 140 x 280 mm
560 x 145 x 235 mm
560 x 280 x 290 mm
610 x 180 x 220 mm
610 x 180 x 240 mm
650 x 205 x 220 mm
680 x 280 x 280 mm
685 x 280 x 280 mm
Unit Size:
Each
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W x H) Exterior Unit Size
16654914 560 x 145 x 235 mm Each
17295594 560 x 140 x 280 mm Each
17243444 560 x 280 x 290 mm Each
15351067 610 x 180 x 220 mm Each
15381067 610 x 180 x 240 mm Each
15391057 650 x 205 x 220 mm Each
17175034 680 x 280 x 280 mm Each
16642274 685 x 280 x 280 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 16654914 Supplier Wesbart™ Supplier No. BIN580
  • ONLINE EXCLUSIVE PRICE
    77.49 €
    73.09 € / Pack of 1
    Save 4.40 €
    5% Off
 Restricted Item
Estimated Shipment: 13-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Wesbart Storage Bin - A useful way of keeping loose items safe within a freezer.

  • Storage bins for ULT upright freezers
  • For storage of loose items
  • All bins are supplied with a handle or hand grip and label holder.

Specifications

Type Storage Bin
For Use With (Application) Keeping Loose Items Safe Within a Freezer
For Use With (Equipment) Freezer
Includes Handle on One End and a Label Holder
Dimensions (L x W x H) Exterior 560 x 145 x 235 mm
Height (Metric) Exterior 235 mm
Width (Metric) Exterior 145 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.